Shop All Touchless Bathroom Faucets
American Standard
Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome
Mfr # 7755105.002
Zoro # G7298299
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material metal
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7755105.002
- Zoro # G7298299
- UPC # 012611589508
- Country of Origin Mexico
- Category Touchless Bathroom Faucets
Dimensions
Manufacturers Warranty Length | 5 yr Commercial |
Spout Length | 6 7/8 in |
Overall Height | 5-3/4" |
Spout Height | 5 in |
Water Inlet Connection Size | 3/16 in |
Description
Item Straight Spout Bathroom Faucet
Documents & Resources
Restrictions
- Hazardous material
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Hose Barb Adapter, 3/4" Pipe Size (G25121)
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, 316 SS, Domestic (400-AL-SS)
- KOHLER Shower Arm & Flange (933-BL)
- ZURN 4-15/16 " Aluminum Drain Dome (P1910-SEMI-DOME-ALUM)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (605B164.002)
- AMERICAN STANDARD Sensor Bathroom Faucet, Brushed Nickel (7755.203.295)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.500.0000)
- American Standard Touchless Bathroom Faucets