Shop All Bathroom Sink Faucets
This Product is Discontinued
American Standard
Sensor Single Hole Mount, 1 Hole SELECTIC Dc Cast Spout .5 Gpm Vp, Polished chrome (Discontinued)
Mfr # 6055.105.002
Zoro # G8396068
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6055.105.002
- Zoro # G8396068
- UPC # 012611377976
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Details
Faucet Operation | Sensor |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
ADA Compliant | Yes |
Finish | Polished chrome |
Flow Rate | 0.5 gpm |
Flow Outlet Type | Pressure Compensating Multi Laminar Flow |
Item | SELECTIC Dc Cast Spout .5 Gpm Vp |
Residential / Commercial | Commercial |
Material | Cast Brass |
Description
SELECTIC Dc Cast Spout .5 Gpm Vp
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.