Shop All Touchless Bathroom Faucets
American Standard
Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome
Mfr # 605B164.002
Zoro # G6311413
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 11-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 605B164.002
- Zoro # G6311413
- UPC # 012611592539
- Country of Origin Mexico
- Category Touchless Bathroom Faucets
Dimensions
Height | 11-1/8" |
Spout Length | 6 1/8 in |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Water Inlet Connection Size | 3/16 in |
Spout Height | 7 in |
Description
Item Gooseneck Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 310 CO-2 COUPLING 2 BLACK (310CO-2)
- GROHE SmartControl Button (48361000)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Female Hex Coupling, 1/4" Female x 1/4" Female NPT (FC02-02)
- MOEN CCN 1.5 GPM WAND KIT SRST (162464SRS)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- AMERICAN STANDARD Paradigm Faucet (7025205.002)
- AMERICAN STANDARD Sensor Bathroom Faucet, Brushed Nickel (7755.203.295)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP109)
- American Standard Touchless Bathroom Faucets