Shop All Touchless Bathroom Faucets
American Standard
Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome
Mfr # 6055163.002
Zoro # G5056134
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6055163.002
- Zoro # G5056134
- UPC # 012611378768
- Country of Origin Mexico
- Category Touchless Bathroom Faucets
Dimensions
Height | 11-1/8" |
Manufacturers Warranty Length | 5 yr Commercial |
Spout Length | 7 in |
Connection Size | 3/8" Compression |
Water Inlet Connection Size | 3/8 in |
Spout Height | 7 in |
Hose Length | 15" |
Description
Item Gooseneck Bathroom Faucet
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, MA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plate, Tank (1112258)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 12 In. (65P-12)
- LEGEND VALVE 3/4" FIP X FIP DROP EAR EL NL (302-228NL)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0406X10)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- AMERICAN STANDARD Sensor Bathroom Faucet, Brushed Nickel (7755.203.295)
- AMERICAN STANDARD Paradigm Faucet (7025205.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- MACFAUCETS MAC Automatic Touchless Faucet in Matte Black (FA444-12)
- American Standard Bathroom Sink Faucets & Accessories