Shop All Touchless Bathroom Faucets
American Standard
Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome
Mfr # T064353.002
Zoro # G0166699
product price: $343.20
/ea
Free Shipping & Returns
$343.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # T064353.002
- Zoro # G0166699
- UPC # 012611561252
- Country of Origin Mexico
- Category Touchless Bathroom Faucets
Dimensions
Height | 2-3/4" |
Overall Height | 2-3/4" |
Manufacturers Warranty Length | 5 yr Commercial |
Spout Length | 5 7/8 in to 8 7/8 in |
Spout Height | 1 7/8 in |
Water Inlet Connection Size | 3/16 in |
Description
Item Straight Spout Bathroom Faucet
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, MA, ME, NY, TX, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Head Plug, Brass, 1/4" Pipe Size, MNPT (218P-4)
- LEGEND VALVE 1/2" T-715 S.S. BALL VALVE (113-103)
- ELKAY Sink, SS", Top (D125213)
- ANVIL 3/4" x 1/8" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310086608)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (605B164.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- AMERICAN STANDARD Sensor Bathroom Faucet, Brushed Nickel (7755.203.295)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- AMERICAN STANDARD Paradigm Faucet (7025205.002)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX175.502.0000)
- American Standard Touchless Bathroom Faucets