Shop All Touchless Bathroom Faucets
American Standard
Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome
Mfr # 605B.193.002
Zoro # G8396232
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 605B.193.002
- Zoro # G8396232
- UPC # 012611592492
- Country of Origin Mexico
- Category Touchless Bathroom Faucets
Details
Faucet Operation | Sensor |
Material | Brass |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
ADA Compliant | Yes |
Finish | Polished chrome |
Flow Rate | 1.5 gpm |
Voltage | 240 VAC |
Flow Outlet Type | Laminar |
Item | Bathroom Faucet |
Residential / Commercial | Commercial |
Description
Selct Ic Fct Base Model 1.5GPMLf
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9395)
- JOHN GUEST Service Repair Kit, 1/4 in, 3/8 in, 5/16 in Tube Size, White (KIT-ISRKA)
- KOHLER Deep Rough In Kit, Replacement (1073881)
- MILWAUKEE TOOL 1" ProPEX Expansion Head (49-16-2408)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (605B164.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- AMERICAN STANDARD Paradigm Faucet (7025205.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (6055163.002)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- American Standard Touchless Bathroom Faucets