Shop All Bathroom Sink Faucets
This Product is Discontinued
American Standard
Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Discontinued)
Mfr # 2506155.002
Zoro # G5024266
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2506155.002
- Zoro # G5024266
- UPC # 012611415524
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 5 yr Commercial |
Spout Length | 5 in |
Connection Size | 3/8" Compression |
Height | 6-1/4" |
Water Inlet Connection Size | 3/16 in |
Spout Height | 5 in |
Hose Length | 15" |
Description
Item Straight Spout Bathroom Faucet
Restrictions
- Hazardous material
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.