Shop All Touchless Bathroom Faucets
American Standard
Sensor Bathroom Faucet, Polished chrome
Mfr # 775B.205.002
Zoro # G8355081
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Mounting Type Deck
- ADA Compliant Yes
- Finish Polished chrome
- Flow Rate 0.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 775B.205.002
- Zoro # G8355081
- UPC # 012611589362
- Country of Origin Mexico
- Category Touchless Bathroom Faucets
Details
Faucet Operation | Sensor |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Polished chrome |
Flow Rate | 0.5 gpm |
Flow Outlet Type | Vandal Resistant Multi Laminar Spray |
Item | Bathroom Faucet |
Residential / Commercial | Commercial |
Material | metal |
Description
Nxtgn Sen Fct,Base,Adm,0.5,Chr
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1/2In (72096)
- TOTO Drain 2" Valve Assembly With Flapper Nut (THU255-A)
- PARKER Needle Valve, 1/4 In, Female Pipe-Fem Pipe (NV109P-4)
- WEATHERHEAD 1/8" x 5/16" Brass 90 Degree Elbow (402X5)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (605B164.002)
- AMERICAN STANDARD Sensor Bathroom Faucet, Brushed Nickel (7755.203.295)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- AMERICAN STANDARD Paradigm Faucet (7025205.002)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782743)
- American Standard Bathroom Sink Faucets & Accessories