Shop All Touchless Bathroom Faucets
American Standard
Sensor Bathroom Faucet, Brushed Nickel
Mfr # 7755.203.295
Zoro # G8357260
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Mounting Type Single Post Mount
- ADA Compliant Yes
- Finish Brushed Nickel
- Flow Rate 0.35 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7755.203.295
- Zoro # G8357260
- UPC # 012611605437
- Country of Origin Mexico
- Category Touchless Bathroom Faucets
Details
Faucet Operation | Sensor |
Mounting Type | Single Post Mount |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Flow Rate | 0.35 gpm |
Flow Outlet Type | Vandal Resistant Multi Laminar Spray |
Item | Bathroom Faucet |
Residential / Commercial | Commercial |
Material | metal |
Description
Nextgen Fct,Adm,Battery,0.35,Bn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Faucet Valve Cartridges, Cart Hydro H 49-Ser (910-6810)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 1/4" x 1/8" Pipe Size (706123-0402)
- LEGRIS Push-to-Connect, Threaded Single Banjo, 1/4 in Tube Size, Nylon, Black, 10 PK (3118 56 20)
- AQUATROL Safety Valve, 300 psi, 3/4 MNPT x 3/4 FNPT (570DD1M1K1-300)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (6055163.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (605B164.002)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- CHICAGO FAUCET Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (EQ-A12A-13ABCP)
- American Standard Bathroom Sink Faucets & Accessories