Shop All Touchless Bathroom Faucets
American Standard
Sensor Bathroom Faucet, Brushed Nickel
Mfr # 7755.103.295
Zoro # G8329260
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material metal
- Mounting Type Single Post Mount
- ADA Compliant Yes
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7755.103.295
- Zoro # G8329260
- UPC # 012611605468
- Country of Origin Mexico
- Category Touchless Bathroom Faucets
Details
Faucet Operation | Sensor |
Material | metal |
Mounting Type | Single Post Mount |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Flow Rate | 0.35 gpm |
Flow Outlet Type | Vandal Resistant Multi Laminar Spray |
Item | Bathroom Faucet |
Residential / Commercial | Commercial |
Description
Nextgen Fct,Battery,0.35,Bn
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- HAM-LET Instrumentation Check Valve (H-410-SS-N-1/2-1/3PSI)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, Watts: 10 (S201GF24N5DG4)
- KOALA KARE Baby Changing Station Front Label (825)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (605B164.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (6055163.002)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- AMERICAN STANDARD Sensor Bathroom Faucet, Brushed Nickel (7755.203.295)
- SLOAN Sensor Faucet, Battery Power (3335121)
- American Standard Touchless Bathroom Faucets