Shop All Bathroom Sink Faucets
American Standard
Sensor 4" Mount, 3 Hole Bathroom Faucet, Polished chrome
Mfr # 6055204.002
Zoro # G5056152
original price:
$316.99
7% off
new price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6055204.002
- Zoro # G5056152
- UPC # 012611500916
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 5 yr Commercial |
Spout Length | 3 3/16 in |
Height | 4-7/8" |
Connection Size | 3/8" Compression |
Water Inlet Connection Size | 3/16 in |
Spout Height | 3 3/4 in |
Hose Length | 15" |
Description
Item Mid Arc Bathroom Faucet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor 17 Series T&S Trim - Less Shower Head Stainless (T17459-SSLHD)
- GEBERIT Fv Typ 380 Sc 3/8" Br Spare Us (241.469.00.1)
- ZORO SELECT Flexible Tap Saddle Wye, Plastic, 15-1/2"L (DXWS-6)
- THETFORD Thetford 34120 Waste Ball Seal Kit for Style II, Lite, and Plus (34120)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385050.002)
- AMERICAN STANDARD Townsend Widespread W/ Sc Drain - Low Sp (7353.841.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075006.002)
- AMERICAN STANDARD Lever Handle 6" to 10" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8351076.002)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.295)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385008.002)
- DURA FAUCET RV LAVATORY FAUCET W/ DIVERTER - CHROME POLISHED (DF-PL720A-CP)
- American Standard Bathroom Sink Faucets