Shop All Faucet Repair and Maintenance
American Standard
Seal, Seal, Rubber
Mfr # A911748-0070A
Zoro # G6212534
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand American Standard
- Material Rubber
- Material of Construction Rubber
- For Use With American Standard Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # A911748-0070A
- Zoro # G6212534
- UPC # 012611482038
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 4 3/16 in |
Size | 4-3/16 in x 1 in x 9-21/64 in |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | American Standard |
Material | Rubber |
Material of Construction | Rubber |
For Use With | American Standard Faucets |
For Use With Mfr. Model Number | 1340105.002, 1340105M.002, 1340107.002, 1340107M.002, 1340109.002, 1340109M.002, 1340119.002, 1340119M.002, |
Item | Seal |
Type | Seal |
ADA Compliant | No |
Description
Seal, For Use With Mfr. Model Number 1340105.002, 1340105M.002, 1340107.002, 1340107M.002, 1340109.002, 1340109M.002, 1340119.002, 1340119M.002,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-E-AL)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (L4PPK03WD)
- ZORO SELECT Brass Tee, FNPT, 1/4" Pipe Size (706101-04)
- PROSOURCE Cap Black Malleable 3/8 (B300 10)
- AMERICAN STANDARD Valve Seats, Cadet, PR (013274-0040A)
- AMERICAN STANDARD Handle - Screw Kit (012245-0020A)
- AMERICAN STANDARD Supply Nut, (024220-0070A)
- AMERICAN STANDARD Steel Dial Plate Decal (M909606-0020A)
- AMERICAN STANDARD Filter for Selectronic Faucet, Chrome (A950507-0070A)
- AMERICAN STANDARD Handle Screw, Faucet, For Use w/2TGX8 (A918657-0070A)
- CHICAGO FAUCET Pre-Pack Air, Gas, Vac (216-PPJKNF)
- American Standard Faucet Repair and Maintenance