Shop All Bath Towel Bars and Hooks
American Standard
Robe Hook, 3-1/8 in.H., Polished Chrome
Mfr # 8337210.002
Zoro # G9534716
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Collection Casual
- Overall Height 3 1/8 in
- Mounting Wall
- Overall Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8337210.002
- Zoro # G9534716
- UPC # 012611504266
- Country of Origin Mexico
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 3 1/8 in |
Overall Depth | 2 1/2 in |
Overall Width | 4 1/8 in |
Overall Dimensions - H x W x D | 3 1/8 in x 4 1/8 in x 2 1/2 in |
Base Diameter | 2 in |
Base Height | 2 in |
Details
Item | Robe Hook, Double |
Number of Hooks | 2 |
Collection | Casual |
Mounting | Wall |
Finish | Polished chrome |
Material | metal |
Includes | Concealed Mounting Hardware |
Mounting Type | Concealed Mount |
Product Type | Robe Hook |
Style Number - MERCH | Style 15 |
Mounting Style | Set Screw |
Includes Mounting Hardware | Yes |
Base Shape | Round |
Description
Robe Hook, Base Diameter 2 in, Finish Polished, Material Metal, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 2 1/2 in, Overall Height 3 1/8 in, Overall Width 4 1/8 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Base Height 2 in, Includes Concealed Mounting Hardware, Product Type Robe Hook, Style Number - MERCH Style 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Wall-Mount Bathroom Sink Faucet Trim (T27120-4-BL)
- STREAMLINE 2" NOM C Copper DWV Tee, Max. Pressure: 364 psi @ 100 Degrees F (W 07522)
- APOLLO VALVES Safety Relief Valve, 2 In, 30 psi, Bronze (1060805)
- ALLPOINTS Hook, Coat , W/Bumper, Cp (1411119)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- AMERICAN STANDARD Towel Bar, Polished Chrome, C Series, 24In (8337024.002)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- AMERICAN STANDARD Townsend Double Robe Hook (7353.210.013)
- NATIONAL HARDWARE Sgl Clothes Hook Sat Nkl (N325-506)
- INTERDESIGN Soap Dish Clear (28900)
- ROHL Single 24" Towel Bar In Polished Chrome (CIS1/24APC)
- American Standard Bath Towel Bars and Hooks