Shop All Automatic Flush Valve
This Product is Discontinued
American Standard
Repair Parts Manual Override Button Exposed Fv (Chrm) Chrome (Discontinued)
Mfr # M950354-0020A
Zoro # G0585988
This Product is Discontinued
Key Features
- For Use With American Standard Selectronic Exposed Flush Valves
- Sub-Category Repair Parts
- Fits Brand American Standard
- Color/Finish Polished Chrome
- Material Chrome, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # M950354-0020A
- Zoro # G0585988
- UPC # 012611563188
- Country of Origin Mexico
- Category Automatic Flush Valve
Details
For Use With | American Standard Selectronic Exposed Flush Valves |
Sub-Category | Repair Parts |
Item | Repair Parts Manual Override Button Expo |
Fits Brand | American Standard |
Color/Finish | Polished Chrome |
Material | Chrome, Plastic |
Color | Gray |
Type | Manual Override Button Assembly |
Finish | Polished Chrome |
Accessory Type | Repair Parts Manual Override Button Expo |
Description
Repair Parts Manual Override Button Expo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.