Shop All Faucet Repair and Maintenance
American Standard
Remote Control, Plastic
Mfr # 605XRCT
Zoro # G4567333
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Controls, Sensors and Transformers
- Fits Brand American Standard
- Material Plastic
- Finish Black
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 605XRCT
- Zoro # G4567333
- UPC # 012611502675
- Country of Origin France
- Category Faucet Repair and Maintenance
Details
Sub-Category | Controls, Sensors and Transformers |
Fits Brand | American Standard |
Material | Plastic |
Finish | Black |
Material of Construction | Plastic |
For Use With | Selectronic Faucets and Flush Valves |
Item | Remote |
For Use With Mfr. Model Number | 6062013.002, 6062051.002, 6062101.002, 6067121.002, 6067161.002, 6067761.002 |
Features | USB Port |
Description
Remote, Fits Brand American Standard, For Use with Series Selectronic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CM180)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/4", PVC/FPM, Full Port, Threaded (TBH1025A0TV0000)
- DANCO Seat and Spring Repair Kit, Faucet, PlasticRubberStainless Steel (80704)
- KINGSTON BRASS Bidet Faucet, Brushed Nickel (KB6328NDL)
- AMERICAN STANDARD Sput Divrt wPipe Thrd WalMt WBurg (060340-0990A)
- AMERICAN STANDARD PcAratr 1.5GPM-Mal-1516-27Uns-Rp (M922881-0020A)
- AMERICAN STANDARD Lithium Faucet Battery, 6V, Fits American Standard Brand, For Serin Series, CR-P2 (A923654-0070A)
- AMERICAN STANDARD 5/8" Plastic Diverter, for item 4175.500.002 (042850-0070A)
- AMERICAN STANDARD Vacuum Breaker Valve F/Service Sink (M962952-0020A)
- AMERICAN STANDARD Escutcheon Kit, Plastic, Includes Mounting Bolts (M961856-0020A)
- T&S BRASS Spindle, Right Hand, Faucet, Brass (000811-25)
- American Standard Faucet Repair and Maintenance