Shop All Kitchen Sinks
American Standard
RelintOfst UndrMnt Db18G SsSink wD
Mfr # 18CR.9312000T.075
Zoro # G8384098
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 20 in
- Overall Width 31 in
- Overall Height 9 in
- Weight 15.113 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 18CR.9312000T.075
- Zoro # G8384098
- UPC # 791556100763
- Country of Origin Viet Nam
- Category Kitchen Sinks
Dimensions
Overall Length | 20 in |
Overall Width | 31 in |
Overall Height | 9 in |
Details
Item | RelintOfst UndrMnt Db18G SsSink wD |
Body Material | Stainless Steel |
Weight | 15.113 lb |
Residential / Commercial | Residential |
Description
RelintOfst UndrMnt Db18G SsSink wD
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Z7000-DV-2P Temp-Gard® Diverter Valve (Z7000-DV-2P)
- ZOELLER 1-1/4" or 1-1/2" Slip PVC Full Flow Check Valve (30-0181)
- T&S BRASS Adaptor (3/8"Npt, Swivel/Rigid) (B413)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1" Wall (692379)
- AMERICAN STANDARD ColnyDbTpmt 20G Ss Sink 4H wDrin (20DB.8332284S.075)
- AMERICAN STANDARD ColonyDb 20G Ss Sink 3Hole wDrin, 3 Hole, Stainless steel Finish (22DB.6332283S.075)
- AMERICAN STANDARD Colny Tpmt 20G Ss Sink3Hol wDrin (20SB.8252283S.075)
- AMERICAN STANDARD Pekoe Welded Sb 18G Ss Sink (18SB.10231800.075)
- AMERICAN STANDARD Edgwatr 33x22 18G SsDual MtSnk 1H (18SB.9332211.075)
- AMERICAN STANDARD Studio Drop-In Sink, 8" Center Hole, White (0643008.020)
- ALFI BRAND Concrete Color 33" Reversible Sgl Fireclay Farmhouse Kitchen Sink (ABCO3320SB)
- American Standard Kitchen Sinks