Shop All Kitchen Sinks
American Standard
Reliant 30x18 UndrMnt18G SsSink wD
Mfr # 18SB.9301800T.075
Zoro # G8384308
product price: $260.01
/ea
Free Shipping & Returns
$260.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 18 in
- Overall Width 30 in
- Overall Height 9 in
- Weight 13.413 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 18SB.9301800T.075
- Zoro # G8384308
- UPC # 791556100787
- Country of Origin Viet Nam
- Category Kitchen Sinks
Dimensions
Overall Length | 18 in |
Overall Width | 30 in |
Overall Height | 9 in |
Details
Item | Reliant 30x18 UndrMnt18G SsSink wD |
Body Material | Stainless Steel |
Weight | 13.413 lb |
Residential / Commercial | Residential |
Description
Reliant 30x18 UndrMnt18G SsSink wD
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Power Converter, Plug-In (P6900-ACA)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 1 Micron, 4-1/2" O.D., 20 in H (255493-75)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (ELL-2436P)
- ELKAY Elkay Kit - Svc For Emi70Hnr Compr (98535C)
- AMERICAN STANDARD Pekoe Welded Sb 18G Ss Sink (18SB.10231800.075)
- AMERICAN STANDARD Edgwatr 33x22 18G SsDual MtSnk 1H (18SB.9332211.075)
- AMERICAN STANDARD ColonyDb 20G Ss Sink 3Hole wDrin, 3 Hole, Stainless steel Finish (22DB.6332283S.075)
- AMERICAN STANDARD Studio Drop-In Sink, 8" Center Hole, White (0643008.020)
- AMERICAN STANDARD Reliant UndrMtDb 18G SsSinkwDrin (18DB.9321800T.075)
- AMERICAN STANDARD Colny Tpmt 20G Ss Sink3Hol wDrin (20SB.8252283S.075)
- ALFI BRAND 30" Decorative Lip Apron Sgl Bowl Fireclay Farmhouse Kitchen Sink, WHT (AB511-W)
- American Standard Kitchen Sinks