Shop All Showerheads and Tub Faucets
This Product is Discontinued
American Standard
Rain Showerhead (Discontinued)
Mfr # 1660.660.002
Zoro # G8383057
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Showerarm
- Features Drenching Rain Water Flow, Easily clean lime and calcium buildup. Nozzles will not clog
- Flow Rate 2.5 gpm
- Finish Polished Chrome
- Shower Head Type Rain Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660.660.002
- Zoro # G8383057
- UPC # 012611414510
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 6" |
Width | 6" |
Depth | 3-3/8" |
Face Dia. | 6" |
Details
Includes | Showerarm |
Item | Shower Head |
Features | Drenching Rain Water Flow, Easily clean lime and calcium buildup. Nozzles will not clog |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Shower Head Type | Rain Shower |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA 125.1 |
Material | Brass |
Description
Rain Showerhead
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.