Shop All Kitchen Sinks
American Standard
PrtsmuthDShape 18G Ss Sink wDrin
Mfr # 18SB.9232100S.075
Zoro # G8384210
product price: $364.00
/ea
Free Shipping & Returns
$364.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 21 in
- Overall Width 23 in
- Overall Height 8 in
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 18SB.9232100S.075
- Zoro # G8384210
- UPC # 791556100831
- Country of Origin Viet Nam
- Category Kitchen Sinks
Dimensions
Overall Length | 21 in |
Overall Width | 23 in |
Overall Height | 8 in |
Details
Item | PrtsmuthDShape 18G Ss Sink wDrin |
Body Material | Stainless Steel |
Finish | Stainless steel |
Weight | 11.210 lb |
Residential / Commercial | Residential |
Description
PrtsmuthDShape 18G Ss Sink wDrin
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Flange, 2-1/2 In, FIP x Solder (2 1/2 LF3100)
- ZORO SELECT PVC Cap, NPT, 1/2 in Pipe Size (848-005)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr VB (T24859-RB)
- 3M Water Filter System, 0.8 gpm, 0.5 Micron, 12 5/8 in H (04-99535)
- AMERICAN STANDARD Edgwatr 33x22 18G SsDual MtSnk 1H (18SB.9332211.075)
- AMERICAN STANDARD Colny Tpmt 20G Ss Sink3Hol wDrin (20SB.8252283S.075)
- AMERICAN STANDARD Reliant UndrMtDb 18G SsSinkwDrin (18DB.9321800T.075)
- AMERICAN STANDARD Studio Drop-In Sink, 8" Center Hole, White (0643008.020)
- AMERICAN STANDARD ColnyDbTpmt 20G Ss Sink 4H wDrin (20DB.8332284S.075)
- AMERICAN STANDARD Pekoe Welded Sb 18G Ss Sink (18SB.10231800.075)
- NANTUCKET SINKS Retrofit Glacierstone Double Bowl EZApron Kitchen Sink (NS-GSEZA32D)
- American Standard Kitchen Sinks