Shop All Kitchen Sinks
American Standard
Prtsmuth RundBrSink 16 18G Underm
Mfr # 18SB.7001600S.075
Zoro # G8384238
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Mounting Type Undermount
- Overall Length 16-3/8
- Overall Width 16-3/8
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 18SB.7001600S.075
- Zoro # G8384238
- UPC # 791556109278
- Country of Origin Viet Nam
- Category Kitchen Sinks
Dimensions
Overall Length | 16-3/8 |
Overall Width | 16-3/8 |
Overall Height | 7 in |
Details
Item | Prtsmuth RundBrSink 16 18G Underm |
Body Material | Stainless Steel |
Mounting Type | Undermount |
Weight | 6.506 lb |
Residential / Commercial | Residential |
Description
Prtsmuth RundBrSink 16 18G Underm
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING 500 GPD Tankless RO System Replacement Filter Set 15PK (F15-500)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068448)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Wall Mount (KS8020DKL)
- ZORO SELECT Reducing Wye, 4 In x 2 In Hub (1WHW3)
- AMERICAN STANDARD ColnyDbTpmt 20G Ss Sink 4H wDrin (20DB.8332284S.075)
- AMERICAN STANDARD Reliant UndrMtDb 18G SsSinkwDrin (18DB.9321800T.075)
- AMERICAN STANDARD Colny Tpmt 20G Ss Sink3Hol wDrin (20SB.8252283S.075)
- AMERICAN STANDARD Pekoe Welded Sb 18G Ss Sink (18SB.10231800.075)
- AMERICAN STANDARD Edgwatr 33x22 18G SsDual MtSnk 1H (18SB.9332211.075)
- AMERICAN STANDARD Studio Drop-In Sink, 8" Center Hole, White (0643008.020)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU3322BK0)
- American Standard Kitchen Sinks