Shop All Kitchen Sinks
American Standard
Prtsmuth 30x18Sb UndrMntSink wDrin
Mfr # 18SB.9301800S.075
Zoro # G8384299
product price: $432.90
/ea
Free Shipping & Returns
$432.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 18 in
- Overall Width 30 in
- Overall Height 9 in
- Weight 13.913 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 18SB.9301800S.075
- Zoro # G8384299
- UPC # 791556100855
- Country of Origin Viet Nam
- Category Kitchen Sinks
Dimensions
Overall Length | 18 in |
Overall Width | 30 in |
Overall Height | 9 in |
Details
Item | Prtsmuth 30x18Sb UndrMntSink wDrin |
Body Material | Stainless Steel |
Weight | 13.913 lb |
Residential / Commercial | Residential |
Description
Prtsmuth 30x18Sb UndrMntSink wDrin
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Southhaven Top-Mount Single-Bowl Kitchen Sink, 33" X 22" X 8" (24912-4-NA)
- TMG 3/4 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20401TMG)
- OATEY Pre-Slope Base, Polystyrene, 40" L (41640)
- PFISTER Tub Trim, Tuscan Bronze, Deck (RT6-5MXY)
- AMERICAN STANDARD Reliant UndrMtDb 18G SsSinkwDrin (18DB.9321800T.075)
- AMERICAN STANDARD ColnyDbTpmt 20G Ss Sink 4H wDrin (20DB.8332284S.075)
- AMERICAN STANDARD Edgwatr 33x22 18G SsDual MtSnk 1H (18SB.9332211.075)
- AMERICAN STANDARD ColonyDb 20G Ss Sink 3Hole wDrin, 3 Hole, Stainless steel Finish (22DB.6332283S.075)
- AMERICAN STANDARD Colny Tpmt 20G Ss Sink3Hol wDrin (20SB.8252283S.075)
- AMERICAN STANDARD Pekoe Welded Sb 18G Ss Sink (18SB.10231800.075)
- CANTRIO KONCEPTS Cantrio Koncepts KSS-112 Single Bowl Stainless Steel Undermount Kitchen Sink (KSS-112)
- American Standard Kitchen Sinks