Shop All Toilets
American Standard
Priolo El Univ Bwl Top Spud Wht, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 3690.001.020
Zoro # G8391840
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3690.001.020
- Zoro # G8391840
- UPC # 033056831397
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 14" |
Depth | 29-5/8" |
Details
Item | Priolo El Univ Bwl Top Spud Wht |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Fits Brand | LIXIL |
Standards | ASME A112.19.2/CSA B45.1; EPA Water Sense CEC |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Flushometer |
Collection | Priolo(R) FloWise(R) |
Includes | Top Spud; 047007-0070A Inlet Spud; 481310-100 Bolt Caps; Retainers |
Description
Priolo El Univ Bwl Top Spud Wht
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Toilet Wm 21 1/2" D-Code Washdown Model, Us-Version White (25350900922)
- PARKER 5/8" Copper Seal Bonnet PK 10 (3GF-10)
- DELTA T13H Universal Shower Trim Chrome (T13H133)
- CULLIGAN Stage 2 Replacment Filter (US-2-R)
- AMERICAN STANDARD American Standard 3461001.020 Madera ADA Elong Toilet W/Everclean, 1.1-1.6GFP (3461001.02)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3641001.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2624001.020)
- AMERICAN STANDARD American Standard 215AB104.020 Cadet PRO ADA Elongated 1.28GPF 10" Rough-In Toilet (215AB104.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3452001.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3043001PL.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2257101.020)
- American Standard Toilets