Shop All Faucet Repair and Maintenance
American Standard
Plug Button, Plastic
Mfr # M907260-0020A
Zoro # G2010513
original price:
$3.59
15% off
new price: $3.05
/ea
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand American Standard
- Material Plastic
- Finish Polished Chrome
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M907260-0020A
- Zoro # G2010513
- UPC # 012611202568
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Trim Plates, Caps and Indexes |
Fits Brand | American Standard |
Material | Plastic |
Finish | Polished Chrome |
Material of Construction | Plastic |
Includes | Cover Size: 7mm, Hole Size: 5.2 mm |
For Use With | Two Handle Colony Faucets, Two Handle Cadet Faucets |
Item | Plug Button |
For Use With Mfr. Model Number | 2175200.002,, 2175202.002, 2175205.002 |
Description
Plug Button, Fits Brand American Standard, For Use With Mfr. Model Number 2175200.002,, 2175202.002, 2175205.002, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, MNPT Connection Type, 3/8" (R400-3/8-7)
- ZORO SELECT 1/2" FNPT Galvanized Hex Locknut (5P979)
- ELKAY WaterSentry Mounting Cover SS, Material: Stainless Steel (98568C)
- JONES STEPHENS Water Meter Box, Jumbo, 15" Black Rdr Lid (M15002)
- AMERICAN STANDARD Fixed Wall Bracketl Bracket, Chrome (8888036.002)
- AMERICAN STANDARD Transfer Rod Assembly-Rp- M962902-0020A (M962902-0020A)
- AMERICAN STANDARD Escutch Cap For 5339601-Pc (M907053-0020A)
- AMERICAN STANDARD Lever Handle Kit, Faucet, For Use w/2TGX2 (M961636-0020A)
- AMERICAN STANDARD Seal, Seal, Rubber (A911748-0070A)
- AMERICAN STANDARD Lithium Faucet Battery, 6V, Fits American Standard Brand, For Serin Series, CR-P2 (A923654-0070A)
- CHICAGO FAUCET Gn Spout-A Type End (GN1AFCJKABCP)
- American Standard Faucet Repair and Maintenance