Shop All Washers & Washer Kits
American Standard
Plastic Bearing Washer
Mfr # M913806-0070A
Zoro # G3600545
original price:
$2.69
7% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand American Standard
- Material Plastic
- Material of Construction Plastic
- For Use With New Cadet and Cadet Colony
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M913806-0070A
- Zoro # G3600545
- UPC # 012611203459
- Country of Origin United States
- Category Washers & Washer Kits
Dimensions
Length (In.) | 1 1/10 in |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | American Standard |
Material | Plastic |
Material of Construction | Plastic |
For Use With | New Cadet and Cadet Colony |
For Use With Mfr. Model Number | 2275500.002, 2275500.295, 2275503.002, 2275505.002, 2275509.002, 2275509.295, 4275500.002, 4275500.075, 4275500F15.002, 4275500F15.075, 4275501.002, 4275501.075, 4275501F15.002, 4275501F15.075, 4275550.002, 4275550.075, 4275550F15.002, 4275550F15.075, 4275551.002,, 4275551.075, 4275551F15.002, 4275551F15.075, 4508201.002, 4508201.224, 4508201.295, 7545170.002, 7573140.002 |
Item | Bearing Washer |
Type | Colony Soft |
Description
Bearing Washer, For Use With Mfr. Model Number 2275500.002, 2275500.295, 2275503.002, 2275505.002, 2275509.002, 2275509.295, 4275500.002, 4275500.075, 4275500F15.002, 4275500F15.075, 4275501.002, 4275501.075, 4275501F15.002, 4275501F15.075, 4275550.002, 4275550.075, 4275550F15.002, 4275550F15.075, 4275551.002,, 4275551.075, 4275551F15.002, 4275551F15.075, 4508201.002, 4508201.224, 4508201.295, 7545170.002, 7573140.002
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Medium Shower Basket (1896-S)
- ACORN CONTROLS Metering Valve Assembly, Acorn (2590-003-002)
- LEGEND VALVE 1" C X M ELBOW (302-275)
- BEST Jig KD303 (KD303)
- AMERICAN STANDARD Flange-Washer F/Ez Metal Drain Br Nkl (M962457-2950A)
- AMERICAN STANDARD Mounting Kit for Faucet, Nut/Washer/Screw (M962411-0070A)
- AMERICAN STANDARD Seal Washer, Reliant Plus (A911714-0070A)
- PLUMB PAK Dishwasher Faucet Adapter (PP28006)
- DANCO Dishwasher Faucet Adapter Snap (36108E)
- PLUMB PAK Dishwasher Faucet Adapter Snap (PP28003)
- CHICAGO FAUCET Washer, 50-036JKNF (50-036JKNF)
- American Standard Washers & Washer Kits