Shop All Kitchen Sinks
American Standard
Pekoe Undermt Sb 18G Ss Sink, Undermount Mount, Stainless steel Finish
Mfr # 18SB.8171700.075
Zoro # G8384247
product price: $432.90
/ea
Free Shipping & Returns
$432.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 18SB.8171700.075
- Zoro # G8384247
- UPC # 791556101159
- Country of Origin China
- Category Kitchen Sinks
Details
Item | Pekoe Undermt Sb 18G Ss Sink |
Mounting Type | Undermount |
Finish | Stainless steel |
Description
Pekoe Undermt Sb 18G Ss Sink
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Union, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (400U111N012)
- DIXON Ferrule, 0.656 in Nominal, 1 in L, Brass, Domestic (BFM656)
- ANZZI Colossi 60" x 36" Shower Base in White (SB-AZ007WL)
- PARKER 1/2" SS Through Type Insert (63NTA-8)
- AMERICAN STANDARD Pekoe Welded Sb 18G Ss Sink (18SB.10231800.075)
- AMERICAN STANDARD Edgwatr 33x22 18G SsDual MtSnk 1H (18SB.9332211.075)
- AMERICAN STANDARD Colny Tpmt 20G Ss Sink3Hol wDrin (20SB.8252283S.075)
- AMERICAN STANDARD ColnyDbTpmt 20G Ss Sink 4H wDrin (20DB.8332284S.075)
- AMERICAN STANDARD ColonyDb 20G Ss Sink 3Hole wDrin, 3 Hole, Stainless steel Finish (22DB.6332283S.075)
- AMERICAN STANDARD Studio Drop-In Sink, 8" Center Hole, White (0643008.020)
- RUVATI 15x15" Undermnt 16Ga Zero Raduis Bar Prep Square Kitchen Sink Sgl Bowl (RVH7115)
- American Standard Kitchen Sinks