Shop All Kitchen Sinks
American Standard
Pekoe Db Undermt 18G Ss Sink, Undermount Mount, Stainless steel Finish
Mfr # 18DB.9291800.075
Zoro # G8384140
product price: $563.55
/ea
Free Shipping & Returns
$563.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 18DB.9291800.075
- Zoro # G8384140
- UPC # 791556101166
- Country of Origin China
- Category Kitchen Sinks
Details
Item | Pekoe Db Undermt 18G Ss Sink |
Mounting Type | Undermount |
Finish | Stainless steel |
Description
Pekoe Db Undermt 18G Ss Sink
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 1-1/2" Adptr x 1-1/2" Fml NPT (BULK-CGF-93)
- ZORO SELECT Black Nipple, Welded, 1/2x11 1/2 (793M97)
- JONES STEPHENS Bronze Street Elbow, No Lead, 1/2", 90 deg. (B74024LF)
- GUARDIAN EQUIPMENT Float-Off Dust Cover, PK2 (250-046R)
- AMERICAN STANDARD Colny Tpmt 20G Ss Sink3Hol wDrin (20SB.8252283S.075)
- AMERICAN STANDARD ColonyDb 20G Ss Sink 3Hole wDrin, 3 Hole, Stainless steel Finish (22DB.6332283S.075)
- AMERICAN STANDARD ColnyDbTpmt 20G Ss Sink 4H wDrin (20DB.8332284S.075)
- AMERICAN STANDARD Edgwatr 33x22 18G SsDual MtSnk 1H (18SB.9332211.075)
- AMERICAN STANDARD Pekoe Welded Sb 18G Ss Sink (18SB.10231800.075)
- AMERICAN STANDARD Studio Drop-In Sink, 8" Center Hole, White (0643008.020)
- EAGLE GROUP Drop-In Sink, Single, 14" x 12" x 9.5" (SR12-14-9.5-1)
- American Standard Kitchen Sinks