Shop All Kitchen Sinks
American Standard
Pekoe 33x22 Sb Ss KtchApronFrnt Si
Mfr # 18SB.9332200A.075
Zoro # G8384280
product price: $637.65
/ea
Free Shipping & Returns
$637.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 22 in
- Overall Width 33 in
- Overall Height 9 in
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 18SB.9332200A.075
- Zoro # G8384280
- UPC # 791556107281
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 22 in |
Overall Width | 33 in |
Overall Height | 9 in |
Details
Item | Pekoe 33x22 Sb Ss KtchApronFrnt Si |
Body Material | Stainless Steel |
Finish | Stainless steel |
Residential / Commercial | Residential |
Weight | 35.631 lb |
Description
Pekoe 33x22 Sb Ss KtchApronFrnt Si
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (06Q221N06010)
- FLEXMASTER Coupling, Steel, 1 1/4"Pipe (NH1650C125B0325)
- VELVAC Solenoid Valve, 12 Volt, 3-Way (320051)
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-40)
- AMERICAN STANDARD ColnyDbTpmt 20G Ss Sink 4H wDrin (20DB.8332284S.075)
- AMERICAN STANDARD ColonyDb 20G Ss Sink 3Hole wDrin, 3 Hole, Stainless steel Finish (22DB.6332283S.075)
- AMERICAN STANDARD Pekoe Welded Sb 18G Ss Sink (18SB.10231800.075)
- AMERICAN STANDARD Edgwatr 33x22 18G SsDual MtSnk 1H (18SB.9332211.075)
- AMERICAN STANDARD Reliant UndrMtDb 18G SsSinkwDrin (18DB.9321800T.075)
- AMERICAN STANDARD Studio Drop-In Sink, 8" Center Hole, White (0643008.020)
- GOURMETIER GKTS252281 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS252281)
- American Standard Kitchen Sinks