Shop All Faucet Repair and Maintenance
American Standard
PcAratr 1.5GPM-Mal-1516-27Uns-Rp
Mfr # M922881-0020A
Zoro # G8404973
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Aerators
- Fits Brand American Standard
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # M922881-0020A
- Zoro # G8404973
- UPC # 012611431326
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Aerators |
Fits Brand | American Standard |
Finish | Polished chrome |
Item | Pc Aerator 1.5Gpm-Male-15/16-27Uns-Rp |
Description
PcAratr 1.5GPM-Mal-1516-27Uns-Rp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2" Pipe Size, Socket (9851-020)
- FLEXI HINGE 6" Cast Iron Wafer Check Valve (H6-518-4320)
- ZORO SELECT 2" FNPT Galvanized Cross (6KJ43)
- LEGEND VALVE 1" COPPER 45 ELBOW (450-025)
- AMERICAN STANDARD Balance Spool (023567-0070A)
- AMERICAN STANDARD Acrylic Handle Kit (042590-0070A)
- AMERICAN STANDARD Spout 8" (M953429-0020A)
- AMERICAN STANDARD Plug-In AC Power Kit (PK00.PAC)
- AMERICAN STANDARD Steel Escutcheon Kit, 1/2" x 7-1/2" (M961810-0020A)
- AMERICAN STANDARD PC Aerator 1.5GPM Mal 1516 27 RP Satin (M922881-2950A)
- CHICAGO FAUCET 10In Gooseneck Swing Spout (GN10BE7SWGJKCP)
- American Standard Faucet Repair and Maintenance