Shop All Touchless Bathroom Faucets
American Standard
Paradigm Faucet
Mfr # 7025305.295
Zoro # G203529169
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 5 yr
- Standards ADA, ANSI A117.1, ASME A112.18.1, CAL Green, CSA B125.1, NSF 372, NSF 61
- Max. Mounting Hole Center Distance Single Hole
- Power Source Lithium Battery CRP2
- Vandal Resistant Features Vandal Resistant Multi-Laminar Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7025305.295
- Zoro # G203529169
- UPC # 012611607486
- Country of Origin Mexico
- Category Touchless Bathroom Faucets
Dimensions
Manufacturers Warranty Length | 5 yr |
Spout Height | 7 1/2 in |
Spout Length | 7 1/2 in |
Details
Standards | ADA, ANSI A117.1, ASME A112.18.1, CAL Green, CSA B125.1, NSF 372, NSF 61 |
Max. Mounting Hole Center Distance | Single Hole |
Power Source | Lithium Battery CRP2 |
Vandal Resistant Features | Vandal Resistant Multi-Laminar Spray |
For Use With | Bathroom Sink |
Faucet Type | Bathroom Sink Faucet |
Mounting Type - Faucet | Deck |
Flow Rate | 0.5 gpm |
Features | Faucet Automatically Shuts off upon Loss of Power or Dead Battery, Hygienic, Touch-Free Operation, Timing is Adjustable with Optional Remote Control |
Flow Outlet Type - Faucet | Laminar |
Faucet Activation | Motion Sensor |
Valve Type - Faucets | Solenoid Valve |
Item | Paradigm Faucet |
Temperature Control | Yes |
Faucet Body Material | Metal |
Spout Reach | 5 1/2 in |
Faucet Finish | Brushed Nickel |
Max. Installation Surface Thickness | 1 1/2 in |
ADA Compliance | Yes |
Description
Item Paradigm Faucet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Wye Union, 1/4 in Tube Size, Nylon, Black, 10 PK (3140 56 00)
- CHICAGO FAUCET Flange (387-012JKRCF)
- ZORO SELECT 1" x 1" x 1/2" FNPT Galvanized Reducing Tee (5P859)
- ANVIL Female NPT x Female NPT Forged Steel Coupling (0361261407)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (6055163.002)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-E)
- American Standard Touchless Bathroom Faucets