Shop All Touchless Bathroom Faucets
American Standard
Paradigm Faucet
Mfr # 7025305.002
Zoro # G403529198
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ADA, ANSI A117.1, ASME A112.18.1, CAL Green, CSA B125.1, NSF 372, NSF 61
- Temperature Control Yes
- For Use With Bathroom Sink
- Faucet Type Bathroom Sink Faucet
- Power Source Lithium Battery CRP2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7025305.002
- Zoro # G403529198
- UPC # 012611607677
- Country of Origin Mexico
- Category Touchless Bathroom Faucets
Dimensions
Spout Length | 7 1/2 in |
Spout Height | 7 1/2 in |
Manufacturers Warranty Length | 5 yr |
Details
Standards | ADA, ANSI A117.1, ASME A112.18.1, CAL Green, CSA B125.1, NSF 372, NSF 61 |
Temperature Control | Yes |
For Use With | Bathroom Sink |
Faucet Type | Bathroom Sink Faucet |
Power Source | Lithium Battery CRP2 |
Vandal Resistant Features | Vandal Resistant Multi-Laminar Spray |
Max. Mounting Hole Center Distance | Single Hole |
Spout Reach | 5 1/2 in |
ADA Compliance | Yes |
Item | Paradigm Faucet |
Features | Faucet Automatically Shuts off upon Loss of Power or Dead Battery, Hygienic, Touch-Free Operation, Timing is Adjustable with Optional Remote Control |
Faucet Finish | Polished Chrome |
Valve Type - Faucets | Solenoid Valve |
Max. Installation Surface Thickness | 1 1/2 in |
Flow Rate | 0.5 gpm |
Flow Outlet Type - Faucet | Laminar |
Faucet Activation | Motion Sensor |
Faucet Body Material | Metal |
Mounting Type - Faucet | Deck |
Description
Item Paradigm Faucet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" x 6" Black Pipe Nipple (31060)
- AMERICAN STANDARD Skirt/Adaptor Long Kit, Brass (012167-0020A)
- PRIMELINE TOOLS Shower Door Bottom Guide, 2 in. Reach, Nylon Construction, Bottom Mount (2 Pack) (MP6090)
- LEGRIS Push-to-Connect Wye Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3140 60 00)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (6055163.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- AMERICAN STANDARD Sensor Bathroom Faucet, Brushed Nickel (7755.203.295)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- CENTRAL BRASS Three Hole Deck Mount Electronic Sensor Faucet in Chrome (2095-LM)
- American Standard Bathroom Sink Faucets & Accessories