Shop All Touchless Bathroom Faucets
American Standard
Paradigm Faucet
Mfr # 7025205.002
Zoro # G203529206
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Finish Polished Chrome
- Faucet Body Material Metal
- Spout Length 7 1/2 in
- Max. Installation Surface Thickness 1 1/2 in
- Temperature Control Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7025205.002
- Zoro # G203529206
- UPC # 012611607707
- Country of Origin Mexico
- Category Touchless Bathroom Faucets
Dimensions
Spout Length | 7 1/2 in |
Spout Height | 7 1/2 in |
Manufacturers Warranty Length | 5 yr |
Details
Faucet Finish | Polished Chrome |
Faucet Body Material | Metal |
Max. Installation Surface Thickness | 1 1/2 in |
Temperature Control | Yes |
Power Source | Lithium Battery CRP2 |
Faucet Activation | Motion Sensor |
Spout Reach | 5 1/2 in |
Flow Rate | 0.5 gpm |
Faucet Type | Bathroom Sink Faucet |
Valve Type - Faucets | Solenoid Valve |
Item | Paradigm Faucet |
Mounting Type - Faucet | Deck |
Max. Mounting Hole Center Distance | Single Hole |
Standards | ADA, ANSI A117.1, ASME A112.18.1, CAL Green, CSA B125.1, NSF 372, NSF 61 |
Vandal Resistant Features | Vandal Resistant Multi-Laminar Spray |
Flow Outlet Type - Faucet | Laminar |
For Use With | Bathroom Sink |
ADA Compliance | Yes |
Features | Faucet Automatically Shuts off upon Loss of Power or Dead Battery, Hygienic, Touch-Free Operation, Timing is Adjustable with Optional Remote Control |
Description
Item Paradigm Faucet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300013604)
- T&S BRASS Packing For - Part# Ts001098-45 (TS001098-45)
- NIBCO 1/2" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1/2)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2152)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (6055163.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (605B164.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- American Standard Bathroom Sink Faucets & Accessories