Shop All Touchless Bathroom Faucets
American Standard
Paradigm Faucet
Mfr # 7025105.295
Zoro # G503529210
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Type Bathroom Sink Faucet
- Faucet Activation Motion Sensor
- Max. Mounting Hole Center Distance Single Hole
- Flow Rate 0.5 gpm
- Valve Type - Faucets Solenoid Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7025105.295
- Zoro # G503529210
- UPC # 012611607547
- Country of Origin Mexico
- Category Touchless Bathroom Faucets
Dimensions
Spout Height | 7 1/2 in |
Spout Length | 7 1/2 in |
Manufacturers Warranty Length | 5 yr |
Details
Faucet Type | Bathroom Sink Faucet |
Faucet Activation | Motion Sensor |
Max. Mounting Hole Center Distance | Single Hole |
Flow Rate | 0.5 gpm |
Valve Type - Faucets | Solenoid Valve |
Faucet Body Material | Metal |
Features | Faucet Automatically Shuts off upon Loss of Power or Dead Battery, Hygienic, Touch-Free Operation, Timing is Adjustable with Optional Remote Control |
Max. Installation Surface Thickness | 1 1/2 in |
Vandal Resistant Features | Vandal Resistant Multi-Laminar Spray |
For Use With | Bathroom Sink |
Spout Reach | 5 1/2 in |
Power Source | Lithium Battery CRP2 |
Flow Outlet Type - Faucet | Laminar |
ADA Compliance | Yes |
Mounting Type - Faucet | Deck |
Faucet Finish | Brushed Nickel |
Standards | ADA, ANSI A117.1, ASME A112.18.1, CAL Green, CSA B125.1, NSF 372, NSF 61 |
Item | Paradigm Faucet |
Description
Item Paradigm Faucet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ceramic Stem F/Glacier Bay Hot (C07626)
- DELTA Other Extension Kit - 3 & 6-Setting Diverter (RP75137)
- GF PIPING SYSTEMS 3/4" Socket CPVC Ball Valve Inline True Union (163546343)
- TYGON Tubing, 4mm I.D., 49 ft., Clear, Flexible (ACF1S1518)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (6055163.002)
- AMERICAN STANDARD Paradigm Faucet (7025205.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- MOEN Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (8553)
- American Standard Touchless Bathroom Faucets