Shop All Faucet Repair and Maintenance
American Standard
O-Ring, Faucet, For Use w/2TGZ2, 4THR2
Mfr # 912711-0070A
Zoro # G0441576
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand American Standard
- Material Rubber
- Material of Construction Rubber
- For Use With Mfr. Model Number 6500140.002, 6500145.002, 6500170.002, 6500170.002,, 6500174.002, 6500175.002, 6501140.002, 6501145.002, 6501170.002, 6501175.002, 6502140.002, 6502145.002, 6502170.002, 6502175.002, 6530140.002, 6530145.002, 6530170.002, 6530171.002, 6530173.002, 6530174.002, 6530175.002, 6531140.002, 6531145.002, 6531170.002, 6531175.002, 6532140.002, 6532145.002, 6532170.002, 6532175.002, 6540180.002, 6545170.002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 912711-0070A
- Zoro # G0441576
- UPC # 012611224782
- Country of Origin Germany
- Category Faucet Repair and Maintenance
Dimensions
Size | 9 mm x 1.5 mm |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | American Standard |
Material | Rubber |
Material of Construction | Rubber |
For Use With Mfr. Model Number | 6500140.002, 6500145.002, 6500170.002, 6500170.002,, 6500174.002, 6500175.002, 6501140.002, 6501145.002, 6501170.002, 6501175.002, 6502140.002, 6502145.002, 6502170.002, 6502175.002, 6530140.002, 6530145.002, 6530170.002, 6530171.002, 6530173.002, 6530174.002, 6530175.002, 6531140.002, 6531145.002, 6531170.002, 6531175.002, 6532140.002, 6532145.002, 6532170.002, 6532175.002, 6540180.002, 6545170.002 |
Item | O-Ring |
Type | Faucet |
Description
O-Ring, For Use With Mfr. Model Number 6500140.002, 6500145.002, 6500170.002, 6500170.002,, 6500174.002, 6500175.002, 6501140.002, 6501145.002, 6501170.002, 6501175.002, 6502140.002, 6502145.002, 6502170.002, 6502175.002, 6530140.002, 6530145.002, 6530170.002, 6530171.002, 6530173.002, 6530174.002, 6530175.002, 6531140.002, 6531145.002, 6531170.002, 6531175.002, 6532140.002, 6532145.002, 6532170.002, 6532175.002, 6540180.002, 6545170.002
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLEMENT K1014A8 Shower Bracket for 1-1/4" O.D Bar (K1014A8)
- LEGEND VALVE 1/2" x 14" TM-550P ASTM 1960 (108-046)
- ANVIL 2-1/2" Flanged x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300200201)
- APOLLO VALVES 1/2" FNPT Bronze Gas Ball Valve Inline (8010301)
- AMERICAN STANDARD Spout 4Inw/Diverter / Escutcheon Ring-WBurgin (8888055.002)
- AMERICAN STANDARD Handle Base Kit Town Sqr 2555801 (M962104-0020A)
- AMERICAN STANDARD Spray Assembly M964473-0750A (M964473-0750A)
- AMERICAN STANDARD American Standard Cap, 1" x 2", Chrome (907468-0020A)
- AMERICAN STANDARD Handle Adapter, Hampton (923002-0070A)
- AMERICAN STANDARD Handle Kit (Cadet) 8115/8114 (M962133-0020A)
- JONES STEPHENS Red Rubber Full Face Kit, 3" (G51103)
- American Standard Faucet Repair and Maintenance