Shop All Faucet Repair and Maintenance
American Standard
O-Ring, Faucet, For Use w/2TGX4
Mfr # A912746-0070A
Zoro # G2813063
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand American Standard
- Material Rubber
- Material of Construction Rubber
- For Use With Mfr. No: 4205104, 4205104F15, 4175100, 4175100F15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # A912746-0070A
- Zoro # G2813063
- UPC # 012611369742
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 1 7/8 in |
Size | 1/16 in x 1-7/8 in |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | American Standard |
Material | Rubber |
Material of Construction | Rubber |
For Use With | Mfr. No: 4205104, 4205104F15, 4175100, 4175100F15 |
For Use With Mfr. Model Number | 4114100.002, 4114100.075, 4114100.224, 4175100.002, 4175100.075, 4175100.242, 4175100F15.002, 4175100F15.075, 4175100F15.242, 4205104.002, 4205104.075, 4205104.242, 4205104F15.002, 4205104F15.075, 4205104F15.242, |
Item | O-Ring |
Type | Faucet |
Description
O-Ring, For Use With Mfr. Model Number 4114100.002, 4114100.075, 4114100.224, 4175100.002, 4175100.075, 4175100.242, 4175100F15.002, 4175100F15.075, 4175100F15.242, 4205104.002, 4205104.075, 4205104.242, 4205104F15.002, 4205104F15.075, 4205104F15.242,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Hose Assy (971-0250)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (82LF10501)
- LIBERTY HARDWARE Grab Bar Anchor (DF549)
- B & K TEE GALVANIZED 4"" (510-611BC)
- AMERICAN STANDARD Handle Kit F/ Green Tea (M950171-0020A)
- AMERICAN STANDARD Ceramic Stem, 2-1/8", Brass (11-4307)
- AMERICAN STANDARD Cable Assembly (M952435-0070A)
- AMERICAN STANDARD Faucet Supply Hose (A923672-0070A)
- AMERICAN STANDARD Handle Base Kit Town Sqr 2555801 (M962104-0020A)
- AMERICAN STANDARD Index Button For Handle (012189-0020A)
- KINGSTON BRASS KDH8401 2 Functions Pull-Out Sprayer (KDH8401)
- American Standard Faucet Repair and Maintenance