Shop All Touchless Bathroom Faucets
American Standard
Nextgen Faucet
Mfr # 775B303.295
Zoro # G505952528
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.35 gpm
- Temperature Control Yes
- Manufacturers Warranty Length 5 yr
- Includes Check Valves, Cover Plug
- Faucet Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 775B303.295
- Zoro # G505952528
- UPC # 012611604126
- Country of Origin Mexico
- Category Touchless Bathroom Faucets
Dimensions
Manufacturers Warranty Length | 5 yr |
Spout Height | 5 3/4 in |
Spout Length | 6 7/8 in |
Details
Flow Rate | 0.35 gpm |
Temperature Control | Yes |
Item | Nextgen Faucet |
Includes | Check Valves, Cover Plug |
Faucet Finish | Brushed Nickel |
For Use With | Bathroom Sink |
Features | Easy Installation, Easy Maintenance, Simple, Integrated Design |
Standards | ADA, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372, NSF 61 |
ADA Compliance | Yes |
Flow Outlet Type - Faucet | Laminar |
Max. Mounting Hole Center Distance | Single Hole |
Vandal Resistant Features | Vandal Resistant Multi-Laminar Spray |
Power Source | Battery |
Max. Installation Surface Thickness | 1 1/2 in |
Valve Type - Faucets | Solenoid Valve |
Faucet Body Material | Metal |
Faucet Type | Bathroom Sink Faucet |
Faucet Activation | Motion Sensor |
Mounting Type - Faucet | Deck |
Spout Reach | 4 15/16 in |
Description
Item Nextgen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA DeLuca, Liqud Dispensr, ArStinles (RP50781AR)
- KLEIN TOOLS Conduit Scoring Tool (88906)
- PROPLUS 1/4 Black Malleable Coupling (45046)
- ANVIL Female NPT x Female NPT Forged Steel Union (0361520802)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (6055163.002)
- AMERICAN STANDARD Paradigm Faucet (7025205.002)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (605B164.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- CENTRAL BRASS Three Hole Deck Mount Electronic Sensor Faucet in Chrome (2095-LM)
- American Standard Bathroom Sink Faucets & Accessories