Shop All Bathroom Sinks
American Standard
Murro Wh Lav Ec 4"
Mfr # 0954.904EC.020
Zoro # G8381499
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Residential / Commercial Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 0954.904EC.020
- Zoro # G8381499
- UPC # 791556017726
- Country of Origin Dominican Republic
- Category Bathroom Sinks
Details
Item | Murro Wh Lav Ec 4" |
Color | White |
Residential / Commercial | Commercial |
Description
Murro Wh Lav Ec 4 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducer Coupling, 304 SS, 3 x 1 1/2 in (4381016990)
- VIEGA Viega ProPress 90 street elbow, 2" x 2" (77072)
- THRIFCO PLUMBING Insulated Back Trigger Metal Nozzle (4400374)
- THRIFCO PLUMBING 3 Inch Slip x Female Thread PVC Adapter SCH 40 (8113074)
- AMERICAN STANDARD Bathroom Sink, 20-1/2 In. W, 12-1/8 In. H (0355012PL.020)
- AMERICAN STANDARD Wheelchair UsersLava 4In Ctrs Wh (9141.011.020)
- AMERICAN STANDARD Lucerne Wall-Hung Lava Wht (0356.028.020)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount (0356028.020)
- AMERICAN STANDARD Undermount Bathroom Sink, Vitreous China, White, Manufacturers Warranty Length: 1 yr. (0497300.020)
- AMERICAN STANDARD Decorum WalHungLava Cho wErh Wh (9024.011EC.020)
- WHITEHAUS Sqr Wall Mount Basin W/ Overflow, Sgl Faucet Hole And Rear Center Drain (WHKN4051)
- American Standard Bathroom Sinks