Shop All Faucet Repair and Maintenance
American Standard
Mounting Nut,
Mfr # M906617-0070A
Zoro # G3640472
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand American Standard
- Material Plastic
- Material of Construction Plastic
- For Use With American Standard Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # M906617-0070A
- Zoro # G3640472
- UPC # 012611377563
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Actual Outside Dia. | 1 1/8 in |
Size | 1/4 in x 1-3/4 in |
Length (In.) | 1 3/4 in |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | American Standard |
Material | Plastic |
Material of Construction | Plastic |
For Use With | American Standard Faucets |
Item | Mounting Nut |
For Use With Mfr. Model Number | 3475501.002, 3475501.295, 3875501.002, 3875509.002, 3875509.295, 4508801.002, 4508801.224, 4508801.295,, 7871712.002, 7871712.295, 7871732.002, 7871732.099, 7871732.295, 7881712.002, 7881712.295, 7881732.002, 7881732.099, 7881732.295 |
Description
Mounting Nut, For Use With Mfr. Model Number 3475501.002, 3475501.295, 3875501.002, 3875509.002, 3875509.295, 4508801.002, 4508801.224, 4508801.295,, 7871712.002, 7871712.295, 7871732.002, 7871732.099, 7871732.295, 7881712.002, 7881712.295, 7881732.002, 7881732.099, 7881732.295, Actual Outside Dia. 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 2 In. Lead Free Brass Tee - FNPT - 125 PSI - Import (XNL106-32)
- SPEAKMAN Repair Part Under-counter Mixer & Hardware (RPG20-2024-CA)
- KOHLER 40.00 "H x Lighted Cabinet, Anodized Aluminum (81148-SLE-DA1)
- BEHRINGER Tube Clamp Kit, Tube 1 1/8 In, Zinc-Plated (R0T41125-PP)
- AMERICAN STANDARD Spray Holder Assembly (M964180-0020A)
- AMERICAN STANDARD Lever Handle-Large (012673-0020A)
- AMERICAN STANDARD Wrist Blade Kit, Metal (012676-0020A)
- AMERICAN STANDARD Handspray f/Kit Fau 1.8GPMFairbury (M950242-0750A)
- AMERICAN STANDARD Handle Kit (Cadet) 8115/8114 (M962133-0020A)
- AMERICAN STANDARD Split Pipe Suport For Fv 2.5" (6065.822.002)
- KISSLER Plastic Escutcheon Ring Split, 2", Pk12 (42-9040)
- American Standard Faucet Repair and Maintenance