Shop All Washers & Washer Kits
American Standard
Mounting Kit for Faucet, Nut/Washer/Screw
Mfr # M962411-0070A
Zoro # G3047195
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand American Standard
- Material Metal
- Finish Chrome
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M962411-0070A
- Zoro # G3047195
- UPC # 012611387760
- Country of Origin China
- Category Washers & Washer Kits
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | American Standard |
Material | Metal |
Finish | Chrome |
Material of Construction | Metal |
Includes | Nut, Washer and Screw |
For Use With | American Standard Selectronic and Ceratronic Faucets |
Item | Mounting Kit |
For Use With Mfr. Model Number | 2506153.002, 2506155.002, 2506162.002,, 2506165.002, 2506172.002, 2506175.002, 6055102.002, 6055104.002, 6055105.002, 6055163.002, 6055164.002, 6055165.002, 6055193.002, 6056102.002, 6056104.002, 6056105.002, 6056163.002, 6056164.002, 6056165.002, 6056193.002, 6057102.002, 6057105.002, 6057163.002, 6057165.002, 6058102.002, 6058105.002 |
Type | Faucet |
Description
Mounting Kit, For Use With Mfr. Model Number 2506153.002, 2506155.002, 2506162.002,, 2506165.002, 2506172.002, 2506175.002, 6055102.002, 6055104.002, 6055105.002, 6055163.002, 6055164.002, 6055165.002, 6055193.002, 6056102.002, 6056104.002, 6056105.002, 6056163.002, 6056164.002, 6056165.002, 6056193.002, 6057102.002, 6057105.002, 6057163.002, 6057165.002, 6058102.002, 6058105.002, Includes Nut, Washer and Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2-1/4In (51021)
- LEGRIS Push-to-Connect, Threaded Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3175 14 21)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1-1/2" (4308000668)
- PARKER 1/4" Tube Brass Compression Nut & Sleeve 10PK (61HD-4)
- AMERICAN STANDARD Flange-Washer F/Ez Metal Drain Br Nkl (M962457-2950A)
- AMERICAN STANDARD Seal Washer, Reliant Plus (A911714-0070A)
- AMERICAN STANDARD Plastic Bearing Washer (M913806-0070A)
- DANCO Slip Joint Washers 1-1/4 (36642B)
- PROPLUS Contains 200 Assorted Washers Size 00 Through 3/8L Durable Plastic Pocket Case (153270)
- DANCO Faucet Washer Am Std Nu Seal (80413)
- CHICAGO FAUCET Rubber Washer (1-011JKABNF)
- American Standard Washers & Washer Kits