Shop All Toilet Repair Parts
American Standard
Mounting Bracket, K-2 Wall Hanger, Metal
Mfr # 047058-0070A
Zoro # G2168537
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Metal
- Type One Wall Hanger
- Material of Construction Metal
- Fixture Type Sinks, Urinals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 047058-0070A
- Zoro # G2168537
- UPC # 012611147326
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Metal |
Type | One Wall Hanger |
Material of Construction | Metal |
Fixture Type | Sinks, Urinals |
Color/Finish | Rough |
Finish | Rough |
For Use With | Mfr. No. 6541132, 6561017, 6571014, 6601012 |
Sub-Category | Hardware and Gaskets |
Item | Mounting Bracket |
For Use With Mfr. Model Number | 6501010.020, 6506001.020,, 6541132.020, 6561017.020, 6571014.020, 6581015.020, 6601012.020 |
Accessory Type | Mounting Bracket |
Description
Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (467-060X)
- BRASSCRAFT STRAIGHT VALVE 3/8""X3/8 (G2R10X CD)
- RHEEM 3 in. x 5 in. 45 Degree Concentric Elbow Grey (RTG20151B-1)
- T&S BRASS Vacuum Breaker, 3/8 Npt Inlet & Outlet, Atmospher (B-0968)
- AMERICAN STANDARD Coupling Gasket PA Tank, Toilet, Rubber (034602-0070A)
- AMERICAN STANDARD Spray Hose Repair Parts (M922367-007220A)
- AMERICAN STANDARD Flapper, Toilet, Silicone (7381008-400.0070A)
- AMERICAN STANDARD Tank Cover Esteem Vormax White (735203-400.020)
- AMERICAN STANDARD Inlet Spud, Toilet 1 1/2" (047007-0070A)
- AMERICAN STANDARD Trip Lever (738171-0020A)
- NEXT BY DANCO Toilet Seal Rubber (10826X)
- American Standard Toilet Repair Parts