Shop All Faucet Accessories
American Standard
Mont Sc Remote Vlv, 8"Gn, 1.5 Gpm
Mfr # 6114.380.002
Zoro # G8396847
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Number of Handles 1
- Finish Polished Chrome
- Faucet Operation Lever Handle
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 6114.380.002
- Zoro # G8396847
- UPC # 012611524646
- Country of Origin Mexico
- Category Faucet Accessories
Details
Item | Mont Sc Remote Vlv,8"Gn,1.5 Gpm |
Mounting Hole Center to Center | 8" |
Number of Handles | 1 |
Finish | Polished Chrome |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Residential / Commercial | Commercial |
Description
Mont Sc Remote Vlv,8 In.Gn,1.5 Gpm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BLACK 90 ELBOW (350-004C)
- BECK 1" x 10" Black Pipe Nipple Sch 80 (0332626605)
- LEGRIS 8mm Compression x 1/8" Male BSPT Brass 90 Deg Elbow 10PK (0109 08 10)
- LEGEND VALVE 1/2" COPPER x FIP UNION NL (302-316NL)
- AMERICAN STANDARD Dual Handle AmrStndMont Cset 5" Gn Spt 6" Wb 1.5GPM, Polished chrome (7500.160.002)
- AMERICAN STANDARD Round Brass Elbow, Chrome (8888.068.002)
- AMERICAN STANDARD Serin Control Box Assembly (M964940-0070A)
- AMERICAN STANDARD Universal Tile Bead Kit Wht (751755-100)
- AMERICAN STANDARD Metering Metring Ext Pillar Tap Vr .5GPML Dr, Polished chrome (1340.119.002)
- AMERICAN STANDARD SideMnt Operator-AsGem Retrofit (SMGO.PIS.002)
- KOHLER Faucet Spray Assy Trad. (1307777-CP)
- American Standard Faucet Accessories