Shop All Bathroom Sink Faucets
American Standard
Mid Arc Bathroom Faucet, 5" H
Mfr # 7755115.002
Zoro # G0504017
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Voltage 6V DC
- ADA Compliance Yes
- Height 5-3/4"
- CEC Compliant Non CEC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7755115.002
- Zoro # G0504017
- UPC # 012611589492
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Height | 5-3/4" |
Spout Height | 5 in |
Manufacturers Warranty Length | 5 yr |
Spout Length | 4 15/16 in |
Water Inlet Connection Size | 3/8 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Push-Button Diverter for Delta Chrome (133630)
- GRUVLOK Gasket, Grade T, 6 In, Nitrile (0390079242)
- CHERNE Pipe Plug, Pneumatic, 1.5 In, Rubber (271508)
- VIEGA Viega MegaPressG tee, 1" x 1" x 3/4" (25416)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Edgemere 4" Centerset Ch, Polished chrome (7018.201.002)
- AMERICAN STANDARD Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7385004.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075002.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 or 3 Hole Low Arc Service Sink Faucet, Polished chrome (7074140.002)
- AMERICAN STANDARD Reliant 3 CSet wMtl Sc-R-B"dictr (7385.008.002)
- AMERICAN STANDARD Paradigm Faucet (702B105.002)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- American Standard Bathroom Sink Faucets & Accessories