Shop All Bathroom Sink Faucets
American Standard
Mid Arc Bathroom Faucet, 5-1/4" H
Mfr # 7052121.278
Zoro # G6173305
product price: $321.10
/ea
Free Shipping & Returns
$321.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 gpm
- Height 8"
- Spout Length 5 in
- Features Adjustable Hot Limit Safety Stop
- Faucet Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7052121.278
- Zoro # G6173305
- UPC # 012611657689
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Height | 8" |
Spout Length | 5 in |
Manufacturers Warranty Length | 5 yr |
Water Inlet Connection Size | 3/8 in |
Spout Height | 5 1/4 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Dkplt S/A 3H 42 Cn Cr (961-095A)
- ZORO SELECT 1" Close Black Pipe Nipple Sch 80 (40600)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-2-7-316)
- ANDERSON METALS Pipe Nipple Brass 1/4 X 1-1/2 (736113-0424)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Brushed Nickel (7075200.295)
- AMERICAN STANDARD Serin Wallmount Faucet (T064356.002)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075104.002)
- AMERICAN STANDARD Lever Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (2064151.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055165.002)
- AMERICAN STANDARD Serin Wallmount Faucet (T06B302.002)
- ENCORE Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (KL83-4104-CA1)
- American Standard Bathroom Sink Faucets & Accessories