Shop All Faucet Repair and Maintenance
American Standard
Metering Index Kit, Kohl Faucet, 1/4 In
Mfr # M962391-0070A
Zoro # G4372794
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand American Standard
- Material Plastic
- Material of Construction Plastic
- Includes Mounting Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # M962391-0070A
- Zoro # G4372794
- UPC # 012611383373
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 1/4 in |
Size | 1/4 in |
Details
Sub-Category | Trim Plates, Caps and Indexes |
Fits Brand | American Standard |
Material | Plastic |
Material of Construction | Plastic |
Includes | Mounting Screw |
For Use With | American Standard Faucets |
For Use With Mfr. Model Number | 1340105.002,, 1340105M.002, 1340107.002, 1340107M.002, 1340109.002, 1340109M.002, 1340119.002, 1340119M.002, 1340225.002, 1340227.002, 1340255.002, 1340265.002, 1340267.002, 1340725.002, 1340825.002, 1340827.002, 1340855.002, 1340857.002, 1340865.002 |
Item | Metering Index Kit |
Type | Kohl Faucet |
Description
Metering Index Kit, Fits Brand American Standard, For Use With Mfr. Model Number 1340105.002,, 1340105M.002, 1340107.002, 1340107M.002, 1340109.002, 1340109M.002, 1340119.002, 1340119M.002, 1340225.002, 1340227.002, 1340255.002, 1340265.002, 1340267.002, 1340725.002, 1340825.002, 1340827.002, 1340855.002, 1340857.002, 1340865.002
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS Lead Free 5' Frost Proof Yard Hydrant, Overall Length: 7.25' (AWP00001K-5)
- MIDWEST FASTENER 5/8" OD x 1/2MIP Brass Compression Pipe Elbows 2PK (34467)
- RINNAI Condensing Vent Elbow 45, 3x5 Concentric, PK2 (224077PP)
- TOTO Bowl and Tank, 1.0 gpf, Tornado, Floor Mount, Elongated, Cotton (CST454CUFRG#01)
- AMERICAN STANDARD Gooseneck Swing Spout, Heritage, Armarilis (012088-0020A)
- AMERICAN STANDARD PC Aerator 1.5GPM Mal 1516 27 RP Satin (M922881-2950A)
- AMERICAN STANDARD Spout Seal Kit, Hamilton, Rubber (M962288-0070A)
- AMERICAN STANDARD Lift Rod, Reliant (M950182-0020A)
- AMERICAN STANDARD Aquaseal Brass Seat Pack (000862-1400AP)
- AMERICAN STANDARD Mounting Nut, (M906617-0070A)
- KISSLER Handle, Brass, 2-1/8" Size, PR (97-0124)
- American Standard Faucet Repair and Maintenance