Shop All Drain Components
This Product is Discontinued
American Standard
Metering Commercial Metring Pillar Tap 1GPMLGrid Drin (Discontinued)
Mfr # 1340.105.002
Zoro # G8381602
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Metering
- Mounting Type Single-Hole Mount
- ADA Compliant Yes
- Handle Type Single Handle
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1340.105.002
- Zoro # G8381602
- UPC # 012611382703
- Country of Origin Mexico
- Category Drain Components
Details
Item | Metring Pillar Tap 1GPMLGrid Drin |
Faucet Operation | Metering |
Mounting Type | Single-Hole Mount |
ADA Compliant | Yes |
Handle Type | Single Handle |
Number of Handles | 1 |
Flow Outlet Type | Aerator |
Residential / Commercial | Commercial |
Flow Rate | 1.0 gpm |
Finish | Polished chrome |
Material | Vandal Resistant Cast Brass |
Description
Metring Pillar Tap 1GPMLGrid Drin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.