Shop All Showerhead and Tub Accessories
American Standard
Metal Shower Hose 60"
Mfr # 8888.035.002
Zoro # G8403302
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 8888.035.002
- Zoro # G8403302
- UPC # 012611224225
- Country of Origin Mexico
- Category Showerhead and Tub Accessories
Details
Item | Metal Shower Hose 60" |
Description
Metal Shower Hose 60 In.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Ball, Round, Plastic, 8 In (P8-1)
- PENTAIR/PENTEK Bag Housing, 4-1/2 In., 1 In NPT, 25 gpm (ES31NA410-75)
- NEWCO Gate Valve, 6 In., Carbon Steel (06-11F-CB2)
- THRIFCO PLUMBING 1-1/2 Inch ABS Solvent P-Trap, H x H (6793201)
- AMERICAN STANDARD Shower Arm Bracket Pol Nkl (8888.096.013)
- AMERICAN STANDARD Shwr Arm - Round Esch, Chr 18" (1660.118.002)
- AMERICAN STANDARD Hand Shower Hose (028667-0020A)
- AMERICAN STANDARD Neo-Angle Shower Door, Prestige Br Nkl (AMPQF14.436.006)
- AMERICAN STANDARD Hand Shower Hose, Amer Std, Metal (8888035.278)
- AMERICAN STANDARD Shower Valve, Compression, RH (23-0900)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Brushed Nickel, Spout Reach: 8" (P-1171T-BN)
- American Standard Showerhead and Tub Accessories