Shop All Automatic Flush Valve Retrofit Kits
American Standard
Manual Urinal Fv, 1 gpf
Mfr # 6045601.002
Zoro # G1115497
product price: $137.80
/ea
Free Shipping & Returns
$137.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series American Standard
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Standards ADA, ANSI/ASME 112.19.2, ASSE 1037
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6045601.002
- Zoro # G1115497
- UPC # 012611487804
- Country of Origin China
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 5 yr |
Inlet Size | 1 in IPS |
Details
Brand and Series | American Standard |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037 |
Item | Manual Flush Valve |
Pressure Range | 20 to 80 psi |
Spud Coupling | 1 1/4 in |
Fixture Connection | Top Spud |
Rough-In | 11 1/2 in |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: ME, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Bag Housing, 8 -5/8 In., 2 In NPT, 90 gpm (ES12NA410-75)
- ZORO SELECT 4" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N040020)
- POWERS Concealed Angled Check Stop for Any Shower Valve Without Check Stops (230-046)
- MAYFAIR TOILET SEAT ELNG WHITE (144CP-000)
- AMERICAN STANDARD Flush Valve Retrofit Kit, Toilet/Urinal (SMGODIA.002)
- ZURN Urinal Flushvalve, Sensor Operated, 125GPF (ZTR6203-ULF-HW)
- TOTO Automatic Flush Valve, 0.5 gal. per Flush (TEU1LA12#CP)
- TOTO Flush Valve, Urinal, 0.125 gpf, 3/4" Inlet (TEU1UAR#CP)
- FILL-RITE Element, Spin On Filter (F1810HM0)
- ZURN Urinals Flushvalve, Exposed, 3/4", 1.0 gpf (Z6203-YB-YC)
- TOTO Automatic Flush Valve, Top Spud (TET1UA32#CP)
- American Standard Automatic Flush Valve Retrofit Kits