Shop All Automatic Flush Valve Retrofit Kits
American Standard
Manual Toilet Fv, 1.6 gpf
Mfr # 6047162.002
Zoro # G1114550
product price: $150.80
/ea
Free Shipping & Returns
$150.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series American Standard
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Standards ADA, ANSI/ASME 112.19.2, ASSE 1037
- Pressure Range 25 to 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6047162.002
- Zoro # G1114550
- UPC # 012611465352
- Country of Origin China
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 5 yr |
Inlet Size | 1 in IPS |
Details
Brand and Series | American Standard |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037 |
Item | Manual Flush Valve |
Pressure Range | 25 to 80 psi |
Rough-In | 27 in |
Fixture Connection | Top Spud |
Spud Coupling | 1 1/2 in |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA, ME, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch x 1-1/4 Inch Threaded x Threaded PVC Bushing SCH 40 (8113600)
- ZORO SELECT 3/8" Compression Low Lead Brass Sleeve (700060-06)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-12-12-SS)
- PLAST-O-MATIC Relief Valve, 1/2 In, 5 to 100 psi (RVDTM050T-PP)
- AMERICAN STANDARD Flush Valve Retrofit Kit, Toilet/Urinal (SMGODIA.002)
- MOEN COMMERCIAL Retrofit Kit, Toilet, Top Mount, 1.6 GPF (8310R16)
- ZURN Diaphragm Flushvalve, 1.28 gpf (Z6000PL-HET)
- TOTO Automatic Flush Valve, 0.125 gal. Flush (TEU1UA12#CP)
- TOTO Automatic Flush Valve, 1.28 gal. Flush (TET1LA32#CP)
- ZURN Expose Piston Operate Flushvalve, 1.28GPF (Z6203PL-WS1)
- ZURN Z1321 Non Freeze Hydrant Assy for 10" Wall (Z1321-CXL-10)
- American Standard Automatic Flush Valve Retrofit Kits