Shop All Kitchen Faucets
American Standard
Manual, Single Hole Only Mount, 1 Hole Quince Semi-Professional Kitchen Faucet
Mfr # 4433350.002
Zoro # G1112898
product price: $388.05
/ea
Free Shipping & Returns
$388.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 1
- Faucet Operation Manual
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4433350.002
- Zoro # G1112898
- UPC # 012611501456
- Country of Origin Mexico
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Not Available |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
Faucet Operation | Manual |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Mounting Type | Deck Mount |
Connection | 3/8" Compression |
Mounting Type - Faucet | Deck |
Flow Outlet Type - Faucet | Aerated |
Standards | Not Available |
Flow Outlet Type (Faucet) | Aerated |
Replacement Cartridge | 2CYW7 |
Valve Type | Ceramic |
Item | Quince Semi-Professional Kitchen Faucet |
Body Material | Lead Free Cast Brass |
Description
Item Quince Semi-Professional Kitchen Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P441)
- ANCHOR FLUID POWER 3/4" CODE 62 O-RING GROOVE FLANGE X 3/4" NPTF THREAD CARBON STEEL KIT (W44-12-12U)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF40401)
- IMPERIAL Reamer, Inner/Outer (208-F)
- AMERICAN STANDARD Manual, 4" Mount, Residential 2 Hole Gooseneck Bar Faucet (7074400.002)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole Delancey Pull-Down Kitchen Ss (4279.300.075)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole EdgwaterSelctflo PulDown Kitchen Ch (4932.300.002)
- AMERICAN STANDARD Manual, 8" Mount, Commercial 3 Hole Monterrey Kitchen Faucet (6405140.002)
- AMERICAN STANDARD Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (7074501.002)
- AMERICAN STANDARD Lever Handle, 8" Mount, 4 Hole Delancey Two Hdl Kitchen Pn (4279.701.013)
- T&S BRASS Double Joint Nozzle (067X)
- American Standard Kitchen Faucets