Shop All Kitchen Faucets
American Standard
Manual, Single Hole Only Mount, 1 Hole Quince High Arc Kitchen Faucet
Mfr # 4433300.075
Zoro # G1113281
product price: $289.25
/ea
Free Shipping & Returns
$289.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 1
- Faucet Operation Manual
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4433300.075
- Zoro # G1113281
- UPC # 012611501432
- Country of Origin Mexico
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Not Available |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Stainless Steel |
Number of Handles | 1 |
Faucet Operation | Manual |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Mounting Type | Deck Mount |
Mounting Type - Faucet | Deck |
Flow Outlet Type - Faucet | Aerated |
Valve Type | Ceramic |
Body Material | Lead Free Cast Brass |
Flow Outlet Type (Faucet) | Aerated |
Item | Quince High Arc Kitchen Faucet |
Standards | Not Available |
Connection | 3/8" Compression |
Replacement Cartridge | 2CYW7 |
Description
Item Quince High Arc Kitchen Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS ADA Compliant Grab Bar, Wall Mount, 36 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS36)
- MUSTEE 24" W x 24" L x 12" H, Wall Mount, 304 Stainless Steel, Wall Guards (67.2424)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 3 in x 1 1/2 in Pipe Size (1WKF4)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A108 (07B064466RRSE)
- AMERICAN STANDARD Manual, Single Hole Only Mount, 1 Hole Low Arc Kitchen Faucet (7074100.002)
- AMERICAN STANDARD Manual, 4" Mount, Commercial 3 Hole Monterrey(R) Bathroom Faucet (7500145.002)
- AMERICAN STANDARD Manual, 8" Mount, 2 or 3 Hole Low Arc Kitchen Faucet (7074030.002)
- AMERICAN STANDARD 6" to 10" Mount, Commercial 2 Hole Straight Service Sink Faucet (8354112.004)
- AMERICAN STANDARD 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (8344012.002)
- AMERICAN STANDARD Cadet Lav Fct 1H Chrm (9091110.002)
- BUNN Dispensing Faucet For Bunn - Part# 07094.1 (7094.1)
- American Standard Kitchen Faucets & Accessories