Shop All Bathroom Sink Faucets
This Product is Discontinued
American Standard
Manual Single Hole Mount, 1 Hole Quentin Monoblock Bathroom Vessel Faucet, Oil Rubbed Bronze (Discontinued)
Mfr # 7440151.224
Zoro # G4025896
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7440151.224
- Zoro # G4025896
- UPC # 012611499555
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 7-5/8" |
Manufacturers Warranty Length | 5 yr. Commercial |
Height | 14-3/16" |
Overall Height | 14-3/16" |
Description
Item Quentin Monoblock Bathroom Vessel Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.